
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Flexible Conduit Coupling, Trade Size 1 Inch, Fitting Material Bronze End, Steel Nipple, Material Bronze Braid, Brass Tube, End Type (2) Female Threaded Nipple, Length 36 Inch, Enclosure Class I Div 1 and 2 Group C D, Class I Zone 1 and 2 Groups IIA and IIB, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886, CSA C22.2, Applicable Standard NEC, Application Hazardous Location, Maximum Temperature Rating 300 Deg F, Includes Insulating Liner, Removable Close Nipple
Overview
Flexible Conduit Coupling, Trade Size 1 Inch, Fitting Material Bronze End, Steel Nipple, Material Bronze Braid, Brass Tube, End Type (2) Female Threaded Nipple, Length 36 Inch, Enclosure Class I Div 1 and 2 Group C D, Class I Zone 1 and 2 Groups IIA and IIB, Class II Div 1 and 2 Group E F G, Class III, Approval UL 886, CSA C22.2, Applicable Standard NEC, Application Hazardous Location, Maximum Temperature Rating 300 Deg F, Includes Insulating Liner, Removable Close Nipple
Also known as: 783126116991, ECGJH-100-36
Specifications
No Specifications Available