Power Supply, 750W, 30A, 24VDC Output, 264VAC, 370VDC Input, 1PH

Item #: 436652

Cat #: 8628670000

UPC:

to view pricing and more.
Documents & Guides
Power Supply, 750 Watt, 30 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 80 - 370 Volt DC Input, 1-Phase, DIN Rail Mount

Overview

Power Supply, 750 Watt, 30 Amp, 24 Volt DC Output, 85 - 264 Volt AC, 80 - 370 Volt DC Input, 1-Phase, DIN Rail Mount
Also known as: 8628670000

Specifications

Wattage: 750
Volts DC: 24
Type: Power Supply
Phase: 1
Amps: 30
Wattage: 750
Type: Power Supply
Amps: 30
Volts DC: 24
Phase: 1