
50A Time-Delay Fuse, Low-Peak, Class J, 600V
Item #: 43681
Cat #: LPJ-50SP
UPC: 051712523356
to view pricing and more.
Documents & Guides
Fuse, 50 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating
Overview
Fuse, 50 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating
Bussmann's UL Class J fuses extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses, as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 A interrupt rating at 600 VAC RMS Sym and 100 kA VDC, while delivering a minimum of 10 sec of 500% rated current ride-through performance, ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fuse indication.
Also known as: 051712523356, LPJ-50SP
Specifications
| Speed: | Time Delay, Slow Blow |
| Family / Style: | LPJ |
| Class: | J |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Amps: | 50 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 300 kA |
| Speed: | Time Delay, Slow Blow |
| Class: | J |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 300 kA |
| Family / Style: | LPJ |
| Volts AC: | 600 |
| Amps: | 50 |
| Interrupt Rating DC: | 100 kA |