WALLPK 10W 12V 24V DC W/ J

Item #: 436937

Cat #: WPLED10DC

UPC: 019813029733

to view pricing and more.
Documents & Guides
LPACK LED WALLPACK 10W 12V 24V DC WITH JUNCTION BOX BRONZE

Overview

LPACK LED WALLPACK 10W 12V 24V DC WITH JUNCTION BOX BRONZE
Also known as: 019813029733, WPLED10DC

Specifications

Wattage: 10
Type: LED
Color: Bronze
Wattage: 10
Color: Bronze
Type: LED