WALLPK 13W 12V 24V DC JUNC B

Item #: 436938

Cat #: WPLED13DC

UPC: 019813029771

Sign In or Register to view pricing and more.
Documents & Guides
Solar 997 Lumens Wpled 13W Bronze

Overview

Solar 997 Lumens Wpled 13W Bronze
Also known as: 019813029771, WPLED13DC

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Lumens: 1064
Color Rendering Index (CRI): 66
Color: Bronze
Wattage: 13
Lumens: 1064
Color: Bronze
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 66