HOU HW305-1601T 600V ARMORED

Item #: 436988

Cat #: HW3051601T

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
HOU HW305-1601T 600V ARMORED

Overview

HOU HW305-1601T 600V ARMORED

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: HW3051601T

Specifications

No Specifications Available