Category 5e Jack, Office White

Item #: 43700

Cat #: HXJ5EOW

UPC: 662620825120

to view pricing and more.
Documents & Guides
KEL HXJ5EOW CAT 5E JACK

Overview

KEL HXJ5EOW CAT 5E JACK

Hubbell Xcelerator Jacks, Category 5e - Supports 10/100/1000BASE-T applications with usable bandwidth of 190 MHz in the channel.

Also known as: 662620825120, HXJ5EOW

Features & Benefits

  • Third Party Verified Category 5E Component Compliant
  • Exclusive 1-Punch Termination Reduces Termination Time by 75%
  • Mating Cycles Exceed Industry Standard by Four Times
  • Bulk Packaging Reduces Excess Waste on the Job

Specifications

Color: White
Length: 3 in
Connector Type: CAT 5E
Color: White
Connector Type: CAT 5E
Length: 3 in