Step Light, Incandescent, T5, 18W Max, 12V, Black, Frosted Glass

Item #: 43703
Cat #: 9424-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Recessed Light; Miniature; Fixture Finish: Black Housing, Black Trim, Clear Tempered Diffuser; Wattage: 20 Wtt; Voltage Rating: 12 V; Lamp Type: Gu4 Bi-pin Halogen Mr11; Number Of Lamps: 1; Lens: Clear Glass; Fixture Material: Die Cast Aluminum/steel Housing, Silicone Rubber Trim, Glass Diffuser; Height: 3-1/4 In, 4-1/4 In With Chain; Lamp Included: No; Diameter: 2-3/4 In; Lifehours: 2000 Hr; Lumens: 10 Lm At Nsp 10 Deg; Color Temperature: 3000 Deg K

Overview

Sea Gull Lighting; Recessed Light; Miniature; Fixture Finish: Black Housing, Black Trim, Clear Tempered Diffuser; Wattage: 20 Wtt; Voltage Rating: 12 V; Lamp Type: Gu4 Bi-pin Halogen Mr11; Number Of Lamps: 1; Lens: Clear Glass; Fixture Material: Die Cast Aluminum/steel Housing, Silicone Rubber Trim, Glass Diffuser; Height: 3-1/4 In, 4-1/4 In With Chain; Lamp Included: No; Diameter: 2-3/4 In; Lifehours: 2000 Hr; Lumens: 10 Lm At Nsp 10 Deg; Color Temperature: 3000 Deg K
Also known as: 9424-12

Specifications

Volts AC: 12
Wattage: 18
Color: Black
Length: 9.125 in
Light Technology: Incandescent
Volts AC: 12
Color: Black
Light Technology: Incandescent
Wattage: 18
Length: 9.125 in

Customer Reviews

No reviews for this product
(0)