Inverted Pendant 4lt

Item #: 437051

Cat #: 3299NI

UPC: 783927194907

to view pricing and more.
Documents & Guides
Kich 3299ni Inverted Pendant

Overview

Kich 3299ni Inverted Pendant

Named after famed furniture designer Eileen Gray, The Eileen Collection features a clean, straight linear construction with simple glass for a style that is as unique and contemporary as Eileen Gray's. The fresh, weightless elegance of our Brushed Nickel finish complements the white etched glass perfectly to give the Eileen Collection added ambiance that is ideal for today's ever-evolving aesthetic. The 4-light Eileen Pendant uses 150-watt (max.) bulbs and measures 26"" in diameter and 26 ½"" high. It comes complete with 88"" of lead wire for easy installation.

Also known as: 783927194907, 3299NI

Specifications

Wattage: 150
Wattage: 150