40A Time-Delay Fuse, Low-Peak, Class J, 600V

Item #: 43717

Cat #: LPJ-40SP

UPC: 051712523332

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 40 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating

Overview

Fuse, 40 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712523332, LPJ-40SP

Specifications

Speed: Time Delay, Slow Blow
Amps: 40
Family / Style: LPJ
Length: 4 in
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts DC: 300
Interrupt Rating DC: 100 kA
Amps: 40
Length: 4 in
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA