Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Green 7'

Item #: 4372

Cat #: 62460-7G

UPC: 078477133941

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 7 ft.

eXtreme 6+ Standard Patch Cord, CAT 6, 7-Foot Length, Green

Also known as: 078477133941, 62460-7G

Specifications

Gauge: 23 AWG
Color: Green
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Gauge: 23 AWG
Length: 7 ft
Conductors: 4 Pair
Color: Green
Material: Copper