Round Head Machine Screw, Slot/Phillips Combo, 6-32 x 1-1/4" 100/PK

Item #: 43735
Cat #: R6114RHC
UPC: 705591194519
Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Round Head - Combo, 6 x 1-1/4", Zinc Plated, Order of 1 Each = Pack of 100

Overview

Machine Screw, Round Head - Combo, 6 x 1-1/4", Zinc Plated, Order of 1 Each = Pack of 100
Cap and machine screws are used to clamp machine parts together , either when one of the parts has a threaded hole or in conjunction with a nut. These screws stretch when tightened, and the tensile load created clamps the parts together.
Also known as: 705591194519, R6114RHC

Specifications

Length: 1 1/4 in
Screw Head: Round
Drive: Phillips, Slotted
Size: # 6
Material: Steel
Length: 1 1/4 in
Drive: Phillips, Slotted
Material: Steel
Screw Head: Round
Size: # 6

Customer Reviews

No reviews for this product
(0)