Heavy-Duty Free-Stand Disconnect Enclosure, 72.12" x 78.5" x 24.12"

Item #: 437425

Cat #: A72XM7824FTCG

UPC: 783510256982

to view pricing and more.
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 78.5 x 24.12 Inch

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 78.5 x 24.12 Inch

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510256982, A72XM7824FTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Width: 78.500 in
Depth: 24.120 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Depth: 24.120 in
Material: Steel
Width: 78.500 in
Finish: Powder Coated