Disconnect Switch, Replacement Load Base, 60A, HDDS, 600VAC

Item #: 437426

Cat #: HBB62

UPC: 783643174375

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Replacement Load Base, 60 Amp, HDDS, 600 Volt AC

Overview

Disconnect Switch, Replacement Load Base, 60 Amp, HDDS, 600 Volt AC
Also known as: 783643174375, HBB62

Specifications

Mounting: Device
Volts AC: 600
Amps: 60
Type: Load Base
Mounting: Device
Amps: 60
Volts AC: 600
Type: Load Base