2 AWG to 1 AWG Insulated Cable Connector

Item #: 437463
Cat #: ITW-1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Cable Connector Block for Multi-Cable Connections, 600V, Connections: One Side, Number of Ports: 2, Wire Range: 2 AWG - 1 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.

Overview

Insulated Cable Connector Block for Multi-Cable Connections, 600V, Connections: One Side, Number of Ports: 2, Wire Range: 2 AWG - 1 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.
Also known as: ITW-1

Specifications

Color: Blue
Wire/Cable Openings: 2
Allowable Gauge Range: 2 - 1
Color: Blue
Allowable Gauge Range: 2 - 1
Wire/Cable Openings: 2

Customer Reviews

No reviews for this product
(0)