Breaker, 100A, 600VAC, 500VDC, 3P, Molded Case, 14kAIC, Non-Automatic

Item #: 437511

Cat #: TED136YT100

UPC: 783164203295

to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Non-Automatic

Overview

Breaker, 100 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Non-Automatic
Also known as: 783164203295, TED136YT100

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Type: Breaker; Molded Case, Breaker, Non-Automatic
Volts DC: 500
Volts AC: 600
Family / Style: E150
Mounting: Panel
Amps: 100
Volts DC: 500
Family / Style: E150
Poles: 3
Type: Breaker; Molded Case, Breaker, Non-Automatic
Volts AC: 600