Slotted 1/4" x 6" Insulated Screwdriver

Item #: 437553

Cat #: 35-9151

UPC: 783250731237

to view pricing and more.
Documents & Guides
Insulated Screwdriver, Slotted, Tip Type: Phillips, Tip Size: 1/4 Inch, Shaft Length: 6 Inch, Material: Hardened Chrome Vanadium Steel, Finish: Black Oxide, Grip Type: Ergonomic Cushioned

Overview

Insulated Screwdriver, Slotted, Tip Type: Phillips, Tip Size: 1/4 Inch, Shaft Length: 6 Inch, Material: Hardened Chrome Vanadium Steel, Finish: Black Oxide, Grip Type: Ergonomic Cushioned
Also known as: 783250731237, 35-9151

Specifications

Length: 6 in
Type: Insulated, Slotted, Screwdriver
Material: Steel
Standards: California Proposition 65
Length: 6 in
Material: Steel
Type: Insulated, Slotted, Screwdriver
Standards: California Proposition 65