Round Head Machine Screw, Slot/Phillips Combo, 6-32 x 1" 100/PK

Item #: 43756

Cat #: R61RHC

UPC: 705591194502

to view pricing and more.
Documents & Guides
Machine Screw, Round Head - Combo, 6 x 1", Zinc Plated, Order of 1 Each = Pack of 100

Overview

Machine Screw, Round Head - Combo, 6 x 1", Zinc Plated, Order of 1 Each = Pack of 100

Cap and machine screws are used to clamp machine parts together, either when one of the parts has a threaded hole or in conjunction with a nut. These screws stretch when tightened, and the tensile load created clamps the parts together.

Also known as: 705591194502, R61RHC

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Length: 1 in
Size: # 6
Material: Steel
Screw Head: Round
Length: 1 in
Material: Steel
Drive: Phillips, Slotted
Size: # 6