This product has been discontinued.

Surge Protection Device, 480VAC, 3PH, 3W, 50 kA, Type 03, NEMA 3R
Item #: 437587
Cat #: TPS3F03050
UPC: 040892246711
to view pricing and more.
Documents & Guides
Surge Protection Device, 480 Volt AC, 3-Phase, 3-Wire, 50 kA, Type 03, NEMA 3R
Overview
Surge Protection Device, 480 Volt AC, 3-Phase, 3-Wire, 50 kA, Type 03, NEMA 3R
Also known as: 040892246711, TPS3F03050
Specifications
| Phase: | 3 |
| Mounting: | Panel |
| Volts AC: | 480 |
| Interrupt Rating AC: | 50 kA |
| Phase: | 3 |
| Volts AC: | 480 |
| Mounting: | Panel |
| Interrupt Rating AC: | 50 kA |