E3 PLUS 15 A MAXIMUM

Item #: 437621

Cat #: 193-EC5BB

UPC: 612598752065

to view pricing and more.
Documents & Guides
AB 193-EC5BB E3 PLUS 15 A MAXIMUM

Overview

AB 193-EC5BB E3 PLUS 15 A MAXIMUM
Also known as: 612598752065, 193-EC5BB

Specifications

Poles: 3
Mounting: Device
Size: C09, C23
Amps Range: 3 - 15
Poles: 3
Size: C09, C23
Mounting: Device
Amps Range: 3 - 15