5" LED IC/Non IC Recessed Downlight

Item #: 437637

Cat #: LK5BMWLEDM4

UPC: 784231413456

to view pricing and more.
Documents & Guides
5" LED Downlight, 13W, 120V, Lumens: 600, Color Temperature: 3000K, Color: Matte White Trim

Overview

5" LED Downlight, 13W, 120V, Lumens: 600, Color Temperature: 3000K, Color: Matte White Trim

LED recessed kits from Lithonia Lighting include an IC/Non-IC housing, trim with integrated LEDs, cutting stencil and mounting hardware all in one box.

Also known as: 784231413456, LK5BMWLEDM4, Ic

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Color: White
Light Technology: LED
Lumens: 600
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 13
Color: White