6" PVC 45° Elbow, 36" Radius, Schedule 40, Gray

Item #: 437666
Cat #: UA7FR
UPC: 034481067986
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray

Overview

6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Also known as: 034481067986, UA7FR

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 45°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 6 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)