Slide Dimmer, Preset, 600W, SureSlide, Black

Item #: 437812
Cat #: 6633-P0E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Preset, 600W, SureSlide, BlackSureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Black.

Overview

Slide Dimmer, Preset, 600W, SureSlide, BlackSureSlide Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent, Preset, Locator Light, Color: Black.
Also known as: 6633-P0E

Specifications

Type: 3-Way, Slide, Locator Light, Preset, Single-Pole
Wattage: 600
Volts AC: 120
Color: Black
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: Black
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)