Electronic Low-Voltage Dimmer, Black

Item #: 438123

Cat #: MIRELV-600-BL

UPC: 027557208512

Sign In or Register to view pricing and more.
Electronic Low-Voltage Dimmer, BlackMaestro Electronic Low-Voltage Dimmer, 450W, 120V, Single Pole, Black

Overview

Electronic Low-Voltage Dimmer, BlackMaestro Electronic Low-Voltage Dimmer, 450W, 120V, Single Pole, Black

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557208512, MIRELV-600-BL

Specifications

Wattage: 450
Volts AC: 120
Family / Style: Maestro
Color: Black
Type: Single-Pole, Wireless, Decorator, Electronic Low-Voltage
Wattage: 450
Family / Style: Maestro
Type: Single-Pole, Wireless, Decorator, Electronic Low-Voltage
Volts AC: 120
Color: Black