400A 2P 240V 3W FUSED

Item #: 438124

Cat #: HF225NH

UPC: 783643349407

to view pricing and more.
Documents & Guides
ITE HF225NH 400A 2P 240V 3W FUSED

Overview

ITE HF225NH 400A 2P 240V 3W FUSED
Also known as: 783643349407, HF225NH

Specifications

Poles: 2
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 400
IP/NEMA Rating: NEMA 1