LED CEILING 2 X 20W

Item #: 438207

Cat #: CLED2X20YW

UPC: 019813019703

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB CLED2X20YW LED CEILING 2 X 20W

Overview

RAB CLED2X20YW LED CEILING 2 X 20W
Also known as: 019813019703, CLED2X20YW

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 3000 (Warm White)
Wattage: 40
Type: Ceiling
Color: White
Color Rendering Index (CRI): 71
Wattage: 40
Color: White
Color Temperature: 3000 (Warm White)
Type: Ceiling