Round Head Machine Screw, Slot/Phillips Combo, 1/4" x 1-1/4" 100/PK

Item #: 43823

Cat #: R14114RHC

UPC: 705591194786

to view pricing and more.
Documents & Guides
Machine Screw, Round Head - Combo, 1/4 x 1-1/4", Zinc Plated, Order of 1 Each = Pack of 100

Overview

Machine Screw, Round Head - Combo, 1/4 x 1-1/4", Zinc Plated, Order of 1 Each = Pack of 100

Cap and machine screws are used to clamp machine parts together, either when one of the parts has a threaded hole or in conjunction with a nut. These screws stretch when tightened, and the tensile load created clamps the parts together.

Also known as: 705591194786, R14114RHC

Specifications

Length: 1 1/4 in
Screw Head: Round
Drive: Phillips, Slotted
Diameter: 1/4 in
Material: Steel
Length: 1 1/4 in
Drive: Phillips, Slotted
Material: Steel
Screw Head: Round
Diameter: 1/4 in