This product has been discontinued.
Illuminated Decora Rocker Switch, 1-Pole, 15A, 120/277V, Ivory
Item #:
43829
Cat #:
5611-I
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Illuminated Decora Rocker Switch, 1-Pole, 15A, 120/277V, Ivory15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated Off Single-Pole, AC Quiet Switch, Residential Grade, Non-Grounding, Quickwire Push-in & Side Wired, - Ivory
Overview
Illuminated Decora Rocker Switch, 1-Pole, 15A, 120/277V, Ivory15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated Off Single-Pole, AC Quiet Switch, Residential Grade, Non-Grounding, Quickwire Push-in & Side Wired, - Ivory
Also known as: 5611-I
Specifications
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Type: | Residential Grade, Illuminated Off, Non-Grounding |
Family / Style: | Decora |
Color: | Ivory |
Volts AC: | 120, 277 |
Amps: | 15 |
Family / Style: | Decora |
Poles: | 1 |
Type: | Residential Grade, Illuminated Off, Non-Grounding |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)