This product has been discontinued.

to view pricing and more.
Documents & Guides
Occupancy Detector, 180-¦, 120V, 60Hz, 5A, Single-Pole, 600W Incandescent or 150W CFL/LED, Coverage: 900 Sq. Ft., White With Light Almond And Ivory Color Change Kits - Wallplate not included.
Overview
Occupancy Detector, 180-¦, 120V, 60Hz, 5A, Single-Pole, 600W Incandescent or 150W CFL/LED, Coverage: 900 Sq. Ft., White With Light Almond And Ivory Color Change Kits - Wallplate not included.
Occupancy Detector, 180 Degree PIR Wall Single Pole, 5 Amp, 120 VAC, 60 Hz, Assembled with Light Almond and Ivory Color Change Kits, White
Also known as: 078477570418, IPS05-1LZ
Specifications
| Color: | Light Almond, Ivory, White |
| Volts AC: | 120 |
| Mounting: | Wall |
| Angle: | 180° |
| Color: | Light Almond, Ivory, White |
| Mounting: | Wall |
| Volts AC: | 120 |
| Angle: | 180° |