Flexible Coupling, Size: 1/2", Length: 12", Explosion-Proof, Brass

Item #: 43838

Cat #: ECLK112

UPC: 782274259604

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, Size: 1/2 Inch, Length: 12 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations

Overview

Flexible Coupling, Size: 1/2 Inch, Length: 12 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations
Also known as: 782274259604, ECLK112

Specifications

Diameter: 1/2 in
Length: 12 in
Material: Brass
Diameter: 1/2 in
Material: Brass
Length: 12 in