Metal Halide Lamp, Single-Ended, T4-1/2, 70W

Item #: 438388
Cat #: MC70TC/U/G8.5/930
UPC: 046135649745
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Single-Ended, 70 Watt, 90 Volt, Bulb: T4-1/2 (Tubular), Base: 2-Pin (G8.5), Lumens: 6800, CRI: 94, Color Temperature: 2920K, ANSI Code: C139/E, Standard Case Qty: 12

Overview

Metal Halide Lamp, Single-Ended, 70 Watt, 90 Volt, Bulb: T4-1/2 (Tubular), Base: 2-Pin (G8.5), Lumens: 6800, CRI: 94, Color Temperature: 2920K, ANSI Code: C139/E, Standard Case Qty: 12
Also known as: 046135649745, MC70TC/U/G8.5/930

Specifications

Shape: T4-1/2 (Tubular)
Color Rendering Index (CRI): 94
Wattage: 70
Lumens: 6800
Color Temperature: 2920 (Warm White)
ANSI Code: C139/E
Light Technology: HID
Base: 2-Pin (G8.5)
Shape: T4-1/2 (Tubular)
Wattage: 70
Color Temperature: 2920 (Warm White)
Light Technology: HID
Color Rendering Index (CRI): 94
Lumens: 6800
ANSI Code: C139/E
Base: 2-Pin (G8.5)

Customer Reviews

No reviews for this product
(0)