REXEL logo

GROUND ROD,GALV,POINTED

Item #: 43839
Cat #: 815880
UPC: 782856306481
Sign In or Register to view pricing and more.
Documents & Guides
Galvanized Ground Rod, Pointed, 5/8" dia, 8'

Overview

Galvanized Ground Rod, Pointed, 5/8" dia, 8'
The basic philosophy of a grounding installation should be to maximize the surface area contact of electrodes or conductors within the surrounding soil. Not only does this help to lower the earth resistance of the grounding system, but it also greatly improves the impedance of the grounding system under lightning surge conditions. nVent’s products are designed and tested to meet the most demanding requirements available.
Also known as: 782856306481, 815880

Others Also Bought (50)

Specifications

Type: Ground Rod
Diameter: 5/8 in
Length: 8 ft
Material: Steel
Type: Ground Rod
Length: 8 ft
Diameter: 5/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)