Cordset, AC Micro, Braided Shield, 6 Pin, Female, 2m, Yellow

Item #: 43841
Cat #: 889R-F6ECA-2
UPC: 781180468193
Sign In or Register to view pricing and more.
Documents & Guides
Cordset, AC Micro, Dual Key, Straight Female, 6 Pin, PVC Yellow, Braided Shield, Automotive Color Code, 2 meter

Overview

Cordset, AC Micro, Dual Key, Straight Female, 6 Pin, PVC Yellow, Braided Shield, Automotive Color Code, 2 meter
Also known as: 781180468193, 889R-F6ECA-2

Specifications

Gender: Female
Length: 2 m
Type: AC Micro, Cordset, 6-Pin
Jacket: PVC, Polyvinyl Chloride
Color: Yellow
Gender: Female
Type: AC Micro, Cordset, 6-Pin
Color: Yellow
Length: 2 m
Jacket: PVC, Polyvinyl Chloride

Customer Reviews

No reviews for this product
(0)