
to view pricing and more.
Documents & Guides
Wire Marker Card - Repositionable Vinyl Cloth, Legend 80. Brand Name: Brady«. Type: Wire Marker. Special Features: Excellent Flexibility. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Color: Black on White. Legend: 80. Material: Brady B-500 Vinyl Coated Fabric. Height: 1.5 IN. Background Color: White. Legend Color: Black. Number Of Markers: 900. Markers Per Page: 36. Number Of Pages: 25. Label/Media Format: Die-Cut on Cards. Temperature Rating: -40 to 175 DEG F. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 112294.
Overview
Wire Marker Card - Repositionable Vinyl Cloth, Legend 80. Brand Name: Brady«. Type: Wire Marker. Special Features: Excellent Flexibility. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979. Color: Black on White. Legend: 80. Material: Brady B-500 Vinyl Coated Fabric. Height: 1.5 IN. Background Color: White. Legend Color: Black. Number Of Markers: 900. Markers Per Page: 36. Number Of Pages: 25. Label/Media Format: Die-Cut on Cards. Temperature Rating: -40 to 175 DEG F. Resistance Properties: Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant. Alternate Catalog Number: 112294.
Also known as: 662820913269, WM-80-PK
Specifications
| Type: | Wire Marker |
| Type: | Wire Marker |