
1-400W MH M59 ML5 60Hz C&C Generic Cap
Item #: 438447
Cat #: M400ML5AC4M500K
UPC: 768386172277
to view pricing and more.
Documents & Guides
Features:Lamp Wattage 400W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:458W, Voltage Rating:120, 208, 240, 277, 480V, Amperage Rating:1, 1.7, 2, 2.3, 4A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Co
Overview
Features:Lamp Wattage 400W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:458W, Voltage Rating:120, 208, 240, 277, 480V, Amperage Rating:1, 1.7, 2, 2.3, 4A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Co
Also known as: 768386172277, M400ML5AC4M500K
Specifications
| Wattage: | 400 |
| ANSI Code: | M59 |
| Type: | Core & Coil, amp |
| Light Technology: | HID |
| Primary Voltage: | 480, 277, 120, 240 |
| Wattage: | 400 |
| Type: | Core & Coil, amp |
| Primary Voltage: | 480, 277, 120, 240 |
| ANSI Code: | M59 |
| Light Technology: | HID |