Hub Adapter End Fitting, 1/2", AL Series, Aluminum

Item #: 43854

Cat #: AL2010A

UPC: 786776038880

to view pricing and more.
Aluminum, 1/2" Diameter Hub Adapter End Fitting, AL Series. Size: 1-3/8" Width, 1" Height. Includes: 1/3" Plastic KO. Aluminum.

Overview

Aluminum, 1/2" Diameter Hub Adapter End Fitting, AL Series. Size: 1-3/8" Width, 1" Height. Includes: 1/3" Plastic KO. Aluminum.

Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

Also known as: 786776038880, AL2010A

Specifications

Width: 1 3/8 in
Height: 1 in
Material: Aluminum
Width: 1 3/8 in
Material: Aluminum
Height: 1 in