
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Catrina; Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: Weathered Iron Body, Creme Alabaster Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Width: 11-1/4 In; Height: 5-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 11-1/4 In Diameter X 3 In Height; Fitter Diameter: 1/2 In
Overview
Sea Gull Lighting; Light Fixture; Catrina; Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Shade; Finish: Weathered Iron Body, Creme Alabaster Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Width: 11-1/4 In; Height: 5-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 11-1/4 In Diameter X 3 In Height; Fitter Diameter: 1/2 In
Also known as: 785652770975, 7709-07
Specifications
No Specifications Available