Servo Motor, 460V, Food Grade, 100mm Frame, Rotary, 5000 RPM

Item #: 43875

Cat #: MPF-B330P-MJ74BA

UPC: 820919985188

to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, Rotary, 100 mm Frame, 5000 RPM, 460 Volt, 24 Volt DC Brake

Overview

Servo Motor, Food Grade, Rotary, 100 mm Frame, 5000 RPM, 460 Volt, 24 Volt DC Brake

Compact, low-inertia servo motors specifically designed for food and beverage applications. Allen-Bradley® Bulletin MPF MP-Series™ food grade motors offer high-efficiency, high-toque capability features. Catalog item MPF-B330P-MJ74BA from Rockwell Automation® is a MP-Series 480 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919985188, MPF-B330P-MJ74BA

Specifications

Type: Food Grade, Servo Motor
Volts DC: 24
Size: 100 mm
Volts AC: 460
RPM: 5000
Type: Food Grade, Servo Motor
Size: 100 mm
RPM: 5000
Volts DC: 24
Volts AC: 460