CAB, ACCESS,QUADCAB,FAN KT,120VAC

Item #: 43876

Cat #: HWKF120

UPC: 662620838731

to view pricing and more.
Documents & Guides
Cabinet Accessory, Fan Kit for QUADCAB, 114CFM, 120VAC, 60Hz

Overview

Cabinet Accessory, Fan Kit for QUADCAB, 114CFM, 120VAC, 60Hz
Also known as: 662620838731, HWKF120

Features & Benefits

  • 114CFM
  • 120VAC
  • 60Hz

Specifications

No Specifications Available