REXEL logo

Raised Panel Label, White, 1" H x 2" W

Item #: 4388
Cat #: THTEP-173-593-.5
UPC: 662820644231
Sign In or Register to view pricing and more.
Foam Backed Raised Panel Label, White, 1 Inch H x 2 Inch W, Order of 1 = Roll of 500 Labels

Product Overview

Foam Backed Raised Panel Label, White, 1 Inch H x 2 Inch W, Order of 1 = Roll of 500 Labels
Also known as: 662820644231, THTEP-173-593-.5
Frequently Bought Together (25)
Brady
IP-R4300 3.27 In X 984 Ft (83 Mm X 300 M)
Brady
THT-8-427-10 0.500 In X 1.437 In (12.70 Mm X 36.50 Mm)
Panduit
PLT1M-M Cable Tie, Miniature, 3.9", Plenum Rated Nylon, Natural
Panduit
C1WH6-F PANDUCT Wiring Duct Cover, 1" x 6', PVC, White, Protective Film
Panduit
C1.5WH6-F PANDUCT Wiring Duct Cover, 1-1/2" x 6', PVC, White, Protective Film
Allen-Bradley
1492-L2 Terminal Block, 15A, 300V AC/DC, Gray, 26 - 14AWG, 1.5mm
Panduit
G2X5WH6 Wiring Duct, Wide Slot, 2" x 5" x 6', PVC, White
Panduit
G1.5X4WH6 Wiring Duct, Wide Slot, 1-1/2" x 4" x 6', PVC, White
Allen-Bradley
1492-M5X8 Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5mm x 8mm
Allen-Bradley
1492-LG3 Terminal Block, Grounding, Green/Yellow, 30 - 12AWG, 2.5mm
Panduit
G1X2WH6 Wiring Duct, Wide Slot, 1" x 2" x 6', PVC, White
Panduit
C2WH6-F PANDUCT Wiring Duct Cover, 2" x 6', PVC, White, Protective Film
Panduit
G1X4WH6 Wiring Duct, Wide Slot, 1" x 4" x 6', PVC, White
Allen-Bradley
1492-MC6X10 Marker Cards, Blank, for 700-KL Relays, 6mm x 10mm
Panduit
PLT2M-M0 Cable Tie, Miniature, 8", Weather Resistant Nylon, Black
Allen-Bradley
1492-EBL6T Terminal Block, End Barriers, Spring Clamp Type, Gray
Eaton/Bussmann Series
LP-CC-4 LOW PEAK CC TIME DELAY
nVent Hoffman
AID1412 INTERNAL DISC SHIELD SMALL 12IN H X 20IN W X 8IN
Allen-Bradley
194R-LFC05 Disconnect Operating Assembly, Flange Mount, 5' Cable,
Panduit
C3WH6 PANDUCT Wiring Duct Cover, 3" x 6', PVC, White
Panduit
F1X2LG6 Wiring Duct, Narrow Slot, 1" x 2" x 6', PVC, Gray
Allen-Bradley
1492-EBL3T Terminal Block, End Barrier, Gray, for 1492-L3T
Allen-Bradley
1489-AMCL112 Busbar, 1-Phase, 12 Pin, for 12 Circuit Breakers
Allen-Bradley
1489-M1C200 Breaker, Miniature, 20A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-PLOTPEN25 Terminal Block, Plotter, Disposable Pen, w/0.25mm Tip

Specifications

Material: Polyester
Type: Label
Color: White
Standards: California Proposition 65
Material: Polyester
Color: White
Type: Label
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)