This product has been discontinued.
Combination USB Charger/Decora Single Receptacle, 15A, 125V
Item #:
438804
Cat #:
T5630-T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Light Almond.
Overview
15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, Class 2 USB Chargers. Grounding, Side Wired & Back Wired - Light Almond.
Leviton T5630-00T USB Charger/Tamper-Resistant Receptacle, 15-amp, 125-volt, 2.1-amp, Almond
Also known as: T5630-T
Specifications
Type: | Receptacle, Tamper-Resistant, 2 Device, USB, Decora |
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 15 |
Volts DC: | 5 |
Material: | Thermoplastic |
NEMA Configuration: | 5-15R |
Type: | Receptacle, Tamper-Resistant, 2 Device, USB, Decora |
Volts AC: | 120 |
Volts DC: | 5 |
NEMA Configuration: | 5-15R |
Color: | Light Almond |
Amps: | 15 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)