Miniature Incandescent Lamp, T3.25, 2.75W, 55V, BA9s

Item #: 438941

Cat #: 1835-I

UPC:

to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, T3.25, 2.75 Watt, 55 Volt, BA9s Miniature Bayonet Base

Overview

Miniature Incandescent Lamp, T3.25, 2.75 Watt, 55 Volt, BA9s Miniature Bayonet Base
Also known as: 1835-I

Specifications

Color: Clear
Type: Miniature, Indicator
Volts AC: 55
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 2.750
Color: Clear
Volts AC: 55
Base: Bayonet (BA9s)
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Wattage: 2.750