
Round Head Machine Screw, Slot/Phillips Combo, 1/4" x 1/2" 100/PK
Item #: 43896
Cat #: R1412RHC
UPC: 705591194755
to view pricing and more.
Documents & Guides
Machine Screw, Round Head - Combo, 1/4 x 1/2", Zinc Plated, Order of 1 Each = Pack of 100
Overview
Machine Screw, Round Head - Combo, 1/4 x 1/2", Zinc Plated, Order of 1 Each = Pack of 100
Cap and machine screws are used to clamp machine parts together, either when one of the parts has a threaded hole or in conjunction with a nut. These screws stretch when tightened, and the tensile load created clamps the parts together.
Also known as: 705591194755, R1412RHC
Specifications
| Screw Head: | Round |
| Length: | 1/2 in |
| Drive: | Phillips, Slotted |
| Diameter: | 1/4 in |
| Material: | Steel |
| Screw Head: | Round |
| Drive: | Phillips, Slotted |
| Material: | Steel |
| Length: | 1/2 in |
| Diameter: | 1/4 in |