![3/4" Liquidtight Steel Flex, Type EF, Gray, 100' Coil 3/4" Liquidtight Steel Flex, Type EF, Gray, 100' Coil](https://rexel-cdn.com/products/typeef-piece.jpg?i=376E0503-D447-4E6F-B0A6-97E2E51BEAA8&f=420)
3/4" Liquidtight Steel Flex, Type EF, Gray, 100' Coil
Item #:
43913
Cat #:
EF075GRY100CL
UPC:
714118362225
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire
Overview
3/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 100 Foot Coil, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 714118362225, EF075GRY100CL
Specifications
Diameter: | 3/4 in |
Length: | 100 ft |
Jacket: | PVC |
Color: | Gray |
Material: | Steel |
Package Type: | Coil |
Type: | EF - Extra Flexible |
Diameter: | 3/4 in |
Jacket: | PVC |
Material: | Steel |
Type: | EF - Extra Flexible |
Length: | 100 ft |
Color: | Gray |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)