Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 6

Item #: 439149
Cat #: BFV10-6Q
UPC: 051128599884
Sign In or Register to view pricing and more.
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 25/PK

Overview

Block Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 25/PK
3M™ Highland™ Color-Coded Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128599884, BFV10-6Q, Stakon

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: #6
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: #6

Customer Reviews

No reviews for this product
(0)