5415A QSIII SPLICE KIT

Item #: 439229

Cat #: 5415A

UPC: 051128534700

Sign In or Register to view pricing and more.
Documents & Guides
3MÖ Cold Shrink QS-III Inline CN/JCN Cable Splices 5456A-WG, 5457A-WG and 5458A-WG are inline splices for joining 25/28 kV jacketed concentric neutral (JCN) or concentric neutral (CN) power cables. It is a cold shrink design.

Overview

3MÖ Cold Shrink QS-III Inline CN/JCN Cable Splices 5456A-WG, 5457A-WG and 5458A-WG are inline splices for joining 25/28 kV jacketed concentric neutral (JCN) or concentric neutral (CN) power cables. It is a cold shrink design.

The cold shrink splice body is a one-piece molded design made of specially formulated silicone rubbers, while the jacketing is made of EPDM rubber for its special physical properties. Each splice is high-voltage production tested to ensure reliability. Kits can be ordered with connectors packed in the kit or the kit and connector can be ordered as separate items. Meets requirements of IEEE 404.Each kit makes one splice.Note: 5456A-WG, 5457A-WG and 5458A-WG are partially jacketed splices containing built-in bleeder wires. Additional end user materials are required to convert to full jacketing.Note: Cable sizes shown below are for standard insulation thickness. Final determining factor is cable insulation O.D.

Also known as: 051128534700, 5415A

Specifications

Size: 0.64 - 1.10 in
Allowable Gauge Range: 2 - 4/0
Size: 0.64 - 1.10 in
Allowable Gauge Range: 2 - 4/0