Sustainable

Dimmer, 120V/600W, Ivory

Item #: 439241
Cat #: CT-600PH-IV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen, Single-Pole, 120V/600W, Ivory **Clamshell Packaging**

Overview

Skylark Contour Dimmer, Incandescent/Halogen, Single-Pole, 120V/600W, Ivory **Clamshell Packaging**
Skylark Contour Dimmer, Incandescent/Halogen, Single-pole, 120V/600W, clamshellpackaging in ivory
Also known as: CT-600PH-IV

Specifications

Wattage: 600
Type: Slide, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Poles: 1
Light Technology: Halogen, Incandescent
Type: Slide, Preset, Single-Pole
Mounting: Surface
Color: Ivory

Customer Reviews

No reviews for this product
(0)