Cable Tie Mount, M3 Screw, 2", White

Item #: 439293

Cat #: ABM4H-S6-T

UPC: 074983584772

to view pricing and more.
Cable Tie Mount, 2.0" Long x 2.0" Wide (50.8 x 50.8 mm), Uses #6 (M3) Screws Or User Supplied Adhesive, Nylon 6.6, Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 200

Overview

Cable Tie Mount, 2.0" Long x 2.0" Wide (50.8 x 50.8 mm), Uses #6 (M3) Screws Or User Supplied Adhesive, Nylon 6.6, Indoor, Used with Miniature, Intermediate, and Standard Cables Ties, White, Package of 200
Also known as: 074983584772, ABM4H-S6-T

Specifications

Width: 2 in
Length: 2 in
Color: White
Material: Nylon
Mounting: # 6 Screw
Width: 2 in
Color: White
Mounting: # 6 Screw
Length: 2 in
Material: Nylon