This product has been discontinued.

Power Supply, Unregulated, Linear, 115VAC Input, 34.4VDC Output
Item #: 439304
Cat #: 200B24HA
UPC: 047503101445
to view pricing and more.
Documents & Guides
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 7.5 Amp, 27.1-34.4 Volt DC Output
Overview
Power Supply, Unregulated, Linear, Blackline Series, 115 Volt AC Input, 7.5 Amp, 27.1-34.4 Volt DC Output
Also known as: 047503101445, 200B24HA
Specifications
| Type: | Power Supply |
| Phase: | 1 |
| Volts AC: | 115 |
| Amps: | 7.500 |
| Volts DC Range: | 27.100 - 34.400 |
| Type: | Power Supply |
| Volts AC: | 115 |
| Volts DC Range: | 27.100 - 34.400 |
| Phase: | 1 |
| Amps: | 7.500 |