1-1/4" Liquidtight Steel Flex, Type EF, Gray, 50' Coil

Item #: 43933
Cat #: EF125GRY50CL
UPC: 714118362416
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 50 Foot Coil, General Construction Grade, No Bonding Wire

Overview

1-1/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 50 Foot Coil, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 714118362416, EF125GRY50CL

Specifications

Diameter: 1 1/4 in
Jacket: PVC
Color: Gray
Length: 50 ft
Material: Steel
Package Type: Coil
Type: EF - Extra Flexible
Diameter: 1 1/4 in
Color: Gray
Material: Steel
Type: EF - Extra Flexible
Jacket: PVC
Length: 50 ft
Package Type: Coil

Customer Reviews

No reviews for this product
(0)